Beli distributor yanmar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YANMAR Motor DieselDeskripsi:Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asliatribut:
- Type: Water-cooled horizontal 4 stroke diesel motor
- Combustion System: Direct Injection
- Fuel Pumps: Bosch Type
- Injector Pressure (kg/cm²): 200
- Number of Cylinder: 1
- Type of Lubricating Oil: SAE class 40 CC or CD
- AMMANN Rammer Yanmar DieselDeskripsi:Diesel-Powered Compaction The ACR 70 D Provides with 83kg The Most Rammer Weight within The Ammann Range. It Utilises a Yanmar L48 Diesel Engine That is Popular withContractors Who are Seeking to Have Light Equipment withDiesel Engines and of Course Wantatribut:
- Mechanical Engine: Yanmar L48 AE
- Foot Dimension (Width x Length): 280x340mm
- Handle Dimension (Width x Length): 360x770mm
- Machine Height (mm): 980
- Fuel: Diesel
- Surface Capacity: 210 m2/h
- Travel Speed: 12 m/min
- KARCHER Professional High Pressure Cleaners Engine Cold WaterDeskripsi:Ideal wherever difficult external conditions and demanding cleaning tasks meet: the HD 9/23 De diesel-powered cold water high-pressure cleaner with Yanmar diesel engine generates the electricity it needs itself. If necessary, the required water can also be suctioned directly from bodies of water, allowing you to work in areas with poor infrastructure. With a water pressure of 230 bar, the machine measures up to almost any task. Its ergonomic frame concept and the puncture-proof wheels guarantee maximum mobility, while the robust basic frame can withstand heavy-duty use. With the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, the machine is very convenient to use. A large water filter and a thermostat valve are built in to protect the pump. Useful optional enhancements, like the extra cage frame with eyelets for crane loading, round off the machine. APPLICATION AREAS - Construction industry (facade cleaning, cleaning construction vehicles and equipment) - Agriculture (cleaning vehicles and equipment or for use in forestry) - Industry (cleaning of equipment) - Service providers (cleaning outside areas e.g. squares and car parks)atribut:
- Part Number: 1.187-907.0
- Motor Type: L 100 V / Diesel
- Dimensions (mm): 866x722x1146
- Flow Rate (L/hour): 400-930
- Working Pressure (Bar): 40-up to 230
- Working Pressure (MPa): 4-up to 23
- AMMANN Walk-Behind Vibratory RollerDeskripsi:A 2-in-1 Machine is The ARW 65 Provides Two-in-One Capabilities That Make It The Perfect Fit for Every Construction Company. A High-Amplitude Setting Provides a Walk-behind Roller That Performs Like It was Custom Built for Work on Soils and Aggregates. by Simply Adjusting to The Lowamplitude The Operator Can Change to a Roller That is a Perfect Fit on Asphalt and Bituminous Materials. The Machine is Available with Hatzor Yanmar Diesel Engines, Leaving The Engine Choice Up to The Customers Preferences.Soil and Bitumen Application- High-Amplitude Setting for Work on Gravel/Soil.- Low-Amplitude Setting for Asphalt And Bituminous Materials.- Scrapers, Sprinkler System and Large Water Tank for Work On Bituminous Material Already Installed.Hydraulic Drive- Ensures Variable Speed Adjustment.- Offers Smooth Starting/Braking Action.- Low Maintenance Costs Due to Hydrostatic Drive and VibrationTwo Amplitudes Exciter- Big Amplitude for Substructure- Small Amplitude for AsphaltEfficiency on Edges- Clearance on Both Drum Sides Allows Compaction Work Extremely Close to Obstacles.- No Time-Consuming Reworking on Edges is Needed. Safety First- Safety Handle Stopps Machine When Operator Looses Grip on Machine.- Safety Handle Changes Direction to forward When The Machine Comes Too Close to The Operator In Reverse Mode.- In Reverse Mode The Roller’S Speed Limit is Set to 2.5 Km/H As a Safety Regulation to Protect The Operator.atribut:
- Mechanical Engine: Yanmar L100
- Dimensions (Width x Length x Height ) (mm): 720x2288x1110mm
- Drum Axle Width: 500mm
- Drum Diameter: 400mm
- Fuel: Diesel
- Fuel Consumption: 1.2 l (0.32 gal/h)
- Transport Height: 1835mm
- KARCHER Professional Ride On Vacuum SweepersDeskripsi:TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
- SAKURA Air Filter for Hitachiatribut:
- Filter Type: Air Filter
- Model : Element
- SAKURA Oil Filter for Isuzuatribut:
- Filter Type: Oil Filter
- WACKER NEUSON Vibration Plateatribut:
- Engine: Yanmar Diesel
- Power (kW): 4.9
- Operating Weight (kg): 368
- Base Plate (mm): 450x900
- Centrifugal Force (kN): 40
- PROGUARD Air Filter Polyurethaneatribut:
- Filter Type: Air Filter
- Type Detail: Polyurethane
- Union Filter Oil Filter Spin Onatribut:
- Filter Type: Oil Filter
- Type Detail: Spin On
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- KARCHER Professional High Pressure Cleaners Engine Hot WaterDeskripsi:Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
Daftar Harga distributor yanmar Terbaru January 2026
| YANMAR Motor Diesel | Rp28.999.900 |
| AMMANN Rammer Yanmar Diesel | Rp83.999.900 |
| SAKURA Filter for Yanmar - Kubota | Rp41.900 |
| FIRMAN Generator Diesel Silent (Genset) | Rp119.999.900 |
| KARCHER Professional High Pressure Cleaners Engine Cold Water | Rp149.999.900 |
| AMMANN Walk-Behind Vibratory Roller | Rp259.999.900 |
| KARCHER Professional Ride On Vacuum Sweepers | Rp179.999.900 |
| SAKURA Air Filter for Hitachi | Rp139.900 |
| Donaldson Lube Filter J86-15 Series | Rp189.900 |
| Donaldson Fuel Filter J86-22 Series | Rp129.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)






















































































































































/P102540280-1.jpg)